Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 285E-95

  • Zoro # G423357382


product price:  $735.99
/ea
Free Shipping & Returns

Key Features

Inlet Position
Center
Flow Rate (Maximum)
47 gpm
Solid Diameter (Maximum)
0.25 in
Horsepower
1/2 hp
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
285E-95
Zoro #
G423357382
UPC #
726846508851
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.25 in
Discharge Diameter
1 in
Overall Length
17.3 in
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Overall Height
7.2 in
Inlet Diameter
1 in
Motor Frame Size
56J
Overall Width
8.8 in

Details

Inlet Position
Center
Flow Rate (Maximum)
47 gpm
Horsepower
1/2 hp
Frequency
60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Material
Stainless Steel
Best Efficiency Flow
32 gpm
Phase
Single
Flow Rate @ 30 ft of Head (Maximum)
36 gpm
Number of Stages
1
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Full Load Current
9.0/5.0 A
Media Temperature - Maximum
180 Degrees F
Item
Centrifugal Pump
Pump Housing Material
Cast Iron
Priming
Self-Priming
Volute Material
Cast Iron
Inlet Orientation
Top
Impeller Material
Cast Iron
Case Pressure - Maximum
75 psi
Pumping Application
Booster Services, Dewatering, Liquid Transfer
Mounting Orientation
Horizontal
Ambient Temperature - Maximum
180 Degrees F
Shut Off Pressure - Maximum
75 psi
Duty Cycle
Continuous
Flow Rate @ 15 ft of Head (Maximum)
47 gpm
Feet of Head (Maximum)
48 ft
Flow Rate @ 40 ft of Head (Maximum)
25 gpm
Features
Built-In Carrying Handle Offers Portability, Self-Cleaning
Discharge Position
Center
Best Efficiency Head
35 ft
Standards
CSA Certified, UL Recognized Motor
Flow Rate @ 20 ft of Head (Maximum)
43 gpm
Hazardous Location Class
Not Rated
Motor Speed - Maximum
3,450 RPM
Shaft Seal Type
Mechanical
Specific Gravity (Maximum)
1
Nameplate Voltage
115/230V AC
Suction Lift - Maximum
20 ft
Shaft Seal Material
Buna-N
Discharge Orientation
Top
Media Temperature - Minimum
40 Degrees F
Thermal Overload Protection
Yes

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 25 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 47 gpm, Flow Rate @ 20 ft of Head (Maximum) 43 gpm, Flow Rate @ 30 ft of Head (Maximum) 36 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.