Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 2874-95

  • Zoro # G223355649


product price:  $1,944.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Pump Housing Material
Cast Iron
Best Efficiency Head
40 ft
Media Temperature - Minimum
40 Degrees F
Volute Material
Cast Iron
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2874-95
Zoro #
G223355649
UPC #
726846500596
Country of Origin
United States

Dimensions

Overall Width
12 in
Shaft Outer Diameter
1 in
Solid Diameter (Maximum)
0.38 in
Overall Height
11.8 in
Inlet Diameter
3 in
Overall Length
26.6 in
Discharge Diameter
3 in
Motor Frame Size
182JM
Manufacturer Warranty Length
1 yr

Details

Pump Housing Material
Cast Iron
Best Efficiency Head
40 ft
Media Temperature - Minimum
40 Degrees F
Volute Material
Cast Iron
Case Pressure - Maximum
125 psi
Flow Rate @ 30 ft of Head (Maximum)
180 gpm
Motor Speed - Maximum
3,450 RPM
Duty Cycle
Continuous
Horsepower
3 hp
Inlet Position
Center
Shut Off Pressure - Maximum
125 psi
Number of Stages
1
Motor Enclosure
Totally Enclosed Fan Cooled
Hazardous Location Class
Not Rated
Series
287 Series
Best Efficiency Flow
160 gpm
Feet of Head (Maximum)
70 ft
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Phase
Three
Thermal Overload Protection
No
Flow Rate @ 10 ft of Head - Maximum
230 gpm
Suction Lift - Maximum
20 ft
Flow Rate @ 50 ft of Head (Maximum)
120 gpm
Standards
CSA Certified, UL Recognized Motor
Full Load Current
10.0/5.0 A
Pumping Application
Water Circulation, Dewatering, Drainage, Irrigation, Liquid Transfer
Priming
Self-Priming
Mounting Orientation
Horizontal
Motor Design
Three-Phase
Features
Built-In Check Valve, Fill and Drain Plugs, Self-Cleaning
Specific Gravity (Maximum)
1
Shaft Seal Material
Buna-N
Flow Rate @ 40 ft of Head (Maximum)
160 gpm
Frequency
60 Hz
Impeller Material
Stainless Steel
Shaft Material
steel
Shaft Seal Type
Mechanical
Item
Centrifugal Pump
Nameplate Voltage
208 to 230/460V AC
Ambient Temperature - Maximum
180 Degrees F
Discharge Position
Center
Inlet Orientation
Top
Flow Rate (Maximum)
230 gpm
Flow Rate @ 20 ft of Head (Maximum)
200 gpm
Media Temperature - Maximum
180 Degrees F
Discharge Orientation
Top

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 160 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 200 gpm, Flow Rate @ 30 ft of Head (Maximum) 180 gpm, Flow Rate @ 50 ft of Head (Maximum) 120 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.