Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 282F-95

  • Zoro # G223360452


product price:  $905.99
/ea
Free Shipping & Returns

Key Features

Thermal Overload Protection
No
Inlet Diameter
1 1/2 in
Number of Stages
1
Case Pressure - Maximum
75 psi
Flow Rate @ 20 ft of Head (Maximum)
60 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
282F-95
Zoro #
G223360452
UPC #
726846505997
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Discharge Diameter
1 1/2 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Manufacturer Warranty Length
1 yr
Overall Width
9.1 in
Overall Length
17 in
Overall Height
9.9 in

Details

Thermal Overload Protection
No
Number of Stages
1
Case Pressure - Maximum
75 psi
Flow Rate @ 20 ft of Head (Maximum)
60 gpm
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Inlet Orientation
Top
Suction Lift - Maximum
20 ft
Standards
CSA Certified, UL Recognized Motor
Inlet Position
Center
Best Efficiency Flow
40 gpm
Flow Rate @ 40 ft of Head (Maximum)
40 gpm
Mounting Orientation
Horizontal
Item
Centrifugal Pump
Media Temperature - Minimum
40 Degrees F
Flow Rate @ 15 ft of Head (Maximum)
62 gpm
Frequency
60 Hz
Media Temperature - Maximum
180 Degrees F
Best Efficiency Head
40 ft
Discharge Orientation
Top
Motor Design
Three-Phase
Pump Housing Material
Cast Iron
Pumping Application
Drainage, Liquid Transfer
Flow Rate (Maximum)
70 gpm
Shut Off Pressure - Maximum
75 psi
Shaft Seal Type
Mechanical
Motor Enclosure
Totally Enclosed Fan Cooled
Priming
Self-Priming
Volute Material
Cast Iron
Impeller Design
Anti-Clog
Shaft Material
Stainless Steel
Flow Rate @ 50 ft of Head (Maximum)
20 gpm
Horsepower
3/4 hp
Phase
Three
Discharge Position
Center
Impeller Material
Cast Iron
Nameplate Voltage
230/460V AC
Hazardous Location Class
Not Rated
Motor Speed - Maximum
3,450 RPM
Full Load Current
3.0/2.0 A
Features
Dual Volute Design
Shaft Seal Material
Buna-N
Duty Cycle
Continuous
Feet of Head (Maximum)
63 ft
Flow Rate @ 30 ft of Head (Maximum)
50 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 40 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 62 gpm, Flow Rate @ 20 ft of Head (Maximum) 60 gpm, Flow Rate @ 30 ft of Head (Maximum) 50 gpm, Flow Rate @ 50 ft of Head (Maximum) 20 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.