Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 4871-95

  • Zoro # G023354163


product price:  $3,151.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Motor Speed - Maximum
3,450 RPM
Best Efficiency Head
60 ft
Flow Rate (Maximum)
520 gpm
Number of Stages
1
Pump Housing Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4871-95
Zoro #
G023354163
UPC #
726846529139
Country of Origin
United States

Dimensions

Overall Width
15 in
Motor Frame Size
215JM
Manufacturer Warranty Length
1 yr
Overall Length
32 in
Solid Diameter (Maximum)
0.5 in
Discharge Diameter
4 in
Inlet Diameter
4 in
Shaft Outer Diameter
1 in
Overall Height
16 in

Details

Motor Speed - Maximum
3,450 RPM
Best Efficiency Head
60 ft
Flow Rate (Maximum)
520 gpm
Number of Stages
1
Pump Housing Material
Cast Iron
Feet of Head (Maximum)
105 ft
Mounting Orientation
Horizontal
Discharge Position
Center
Item
Centrifugal Pump
Flow Rate @ 30 ft of Head (Maximum)
482 gpm
Phase
Three
Case Pressure - Maximum
125 psi
Specific Gravity (Maximum)
1
Priming
Self-Priming
Flow Rate @ 40 ft of Head (Maximum)
460 gpm
Pumping Application
Water Circulation, Dewatering, Drainage, Irrigation, Liquid Transfer
Volute Material
Cast Iron
Features
Built-In Check Valve, Fill and Drain Plugs, Self-Cleaning
Inlet Position
Center
Suction Lift - Maximum
20 ft
Flow Rate @ 50 ft of Head (Maximum)
420 gpm
Full Load Current
26.0/13.0 A
Hazardous Location Class
Not Rated
Inlet Orientation
Top
Motor Design
Three-Phase
Impeller Material
Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Shaft Seal Material
Buna-N
Nameplate Voltage
208 to 230/460V AC
Best Efficiency Flow
360 gpm
Media Temperature - Minimum
40 Degrees F
Frequency
60 Hz
Flow Rate @ 20 ft of Head (Maximum)
520 gpm
Standards
CSA Certified, UL Recognized Motor
Shaft Material
steel
Shut Off Pressure - Maximum
125 psi
Thermal Overload Protection
No
Ambient Temperature - Maximum
180 Degrees F
Shaft Seal Type
Mechanical
Duty Cycle
Continuous
Discharge Orientation
Top
Horsepower
10 hp
Media Temperature - Maximum
180 Degrees F
Series
487 Series

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 10 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 460 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 520 gpm, Flow Rate @ 30 ft of Head (Maximum) 482 gpm, Flow Rate @ 50 ft of Head (Maximum) 420 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.