Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 4872-95

  • Zoro # G423353346


product price:  $3,570.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Manufacturer Warranty Length
1 yr
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature - Maximum
180 Degrees F
Ambient Temperature - Maximum
180 Degrees F
Feet of Head (Maximum)
115 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4872-95
Zoro #
G423353346
UPC #
726846529146
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Overall Length
32 in
Overall Height
16 in
Discharge Diameter
4 in
Solid Diameter (Maximum)
0.5 in
Motor Frame Size
215JM
Shaft Outer Diameter
1 in
Overall Width
15 in
Inlet Diameter
4 in

Details

Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature - Maximum
180 Degrees F
Ambient Temperature - Maximum
180 Degrees F
Feet of Head (Maximum)
115 ft
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Standards
CSA Certified, UL Recognized Motor
Case Pressure - Maximum
125 psi
Item
Centrifugal Pump
Shaft Seal Material
Buna-N
Mounting Orientation
Horizontal
Thermal Overload Protection
No
Hazardous Location Class
Not Rated
Media Temperature - Minimum
40 Degrees F
Best Efficiency Head
60 ft
Motor Speed - Maximum
3,450 RPM
Phase
Three
Shut Off Pressure - Maximum
125 psi
Motor Design
Three-Phase
Frequency
60 Hz
Best Efficiency Flow
500 gpm
Flow Rate @ 30 ft of Head (Maximum)
615 gpm
Pump Housing Material
Cast Iron
Pumping Application
Water Circulation, Dewatering, Drainage, Irrigation, Liquid Transfer
Flow Rate @ 20 ft of Head (Maximum)
670 gpm
Impeller Material
Stainless Steel
Inlet Orientation
Top
Full Load Current
36.0/18.0 A
Priming
Self-Priming
Specific Gravity (Maximum)
1
Flow Rate @ 40 ft of Head (Maximum)
600 gpm
Volute Material
Cast Iron
Inlet Position
Center
Duty Cycle
Continuous
Shaft Material
steel
Horsepower
15 hp
Features
Built-In Check Valve, Fill and Drain Plugs, Self-Cleaning
Shaft Seal Type
Mechanical
Suction Lift - Maximum
20 ft
Number of Stages
1
Discharge Position
Center
Nameplate Voltage
208 to 230/460V AC
Flow Rate @ 50 ft of Head (Maximum)
560 gpm
Discharge Orientation
Top
Flow Rate (Maximum)
660 gpm
Series
487 Series

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 15 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 600 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 670 gpm, Flow Rate @ 30 ft of Head (Maximum) 615 gpm, Flow Rate @ 50 ft of Head (Maximum) 560 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.