StrtCentrifPmp, 1/2hp, CI, 3/4", EPDM/EPR

  • Mfr # 07ES05C-1P
  • Zoro # G223356394
product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10.1 in
Flow Rate @ 20 ft of Head (Maximum)
40 gpm
Number of Stages
1
Overall Length
13.9 in
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
07ES05C-1P
Zoro #
G223356394
UPC #
726846526121
Country of Origin
United States
Flow Rate @ 20 ft of Head (Maximum)
40 gpm
Number of Stages
1
Phase
Single
Full Load Current
9.0/5.0 A
Shut Off Pressure - Maximum
125 psi
Flow Rate @ 5 ft of Head (Maximum)
52 gpm
Ambient Temperature - Maximum
180 Degrees F
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Discharge Position
Offset
Mounting Orientation
Horizontal
Impeller Design
Anti-Clog
Shaft Material
Stainless Steel
Specific Gravity (Maximum)
1
Flow Rate @ 15 ft of Head (Maximum)
42 gpm
Media Temperature - Maximum
180 Degrees F
Flow Rate (Maximum)
53 gpm
Discharge Orientation
Side
Discharge Rotation Increments
45 Degrees
Horsepower
1/2 hp
Shaft Seal Material
EPDM, EPR
Shaft Seal Type
Mechanical
Nameplate Voltage
115 to 208/230V AC
Media Temperature - Minimum
40 Degrees F
Features
Pull from Rear Design, Solids Handling
Best Efficiency Head
25 ft
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Case Pressure - Maximum
125 psi
Duty Cycle
Continuous
Priming
Manual
Feet of Head (Maximum)
45 ft
Frequency
60 Hz
Series
07ES05C
Thermal Overload Protection
Yes
Inlet Position
Center
Pump Design
End Suction
Motor Speed - Maximum
3,450 RPM
Flow Rate @ 30 ft of Head (Maximum)
30 gpm
Standards
CSA Certified, UL Recognized Motor
Inlet Orientation
Top
Volute Material
Cast Iron
Best Efficiency Flow
35 gpm
Flow Rate @ 10 ft of Head - Maximum
46 gpm
Impeller Material
Cast Iron
Item
Straight Centrifugal Pump
Hazardous Location Class
Not Rated
Flow Rate @ 40 ft of Head (Maximum)
15 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Pump Housing Material
Cast Iron

Dimensions

Overall Width
10.1 in
Overall Length
13.9 in
Solid Diameter (Maximum)
0.38 in
Overall Height
9.9 in
Inlet Diameter
3/4 in
Motor Frame Size
56J
Discharge Diameter
3/4 in
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Wire Rope Length
13.9 in
Length
13.9 in
Fits Chest Size
Pull from Rear Design, Solids Handling

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115 to 208/230V AC, Flow Rate @ 40 ft of Head (Maximum) 15 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 52 gpm, Flow Rate @ 15 ft of Head (Maximum) 42 gpm, Flow Rate @ 20 ft of Head (Maximum) 40 gpm, Flow Rate @ 30 ft of Head (Maximum) 30 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable

Ratings & reviews