Shop AMT PUMPS

StrtCentrifPmp, 2hp, CI, 1-1/2", EPDM/EPR

  • Mfr # 15ES20C-3P
  • Zoro # G123361061

product price: 
$
924.99
/ea
Free Shipping & Returns

Key Features

Thermal Overload Protection
No
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Head
40 ft
Phase
Three
Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15ES20C-3P
Zoro #
G123361061
UPC #
726846526817
Country of Origin
United States
Thermal Overload Protection
No
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Head
40 ft
Phase
Three
Frequency
60 Hz
Shaft Seal Type
Mechanical
Feet of Head (Maximum)
75 ft
Discharge Orientation
Top
Flow Rate @ 20 ft of Head (Maximum)
137 gpm
Hazardous Location Class
Not Rated
Media Temperature - Maximum
200 Degrees F
Motor Speed - Maximum
3,450 RPM
Best Efficiency Flow
110 gpm
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate @ 40 ft of Head (Maximum)
110 gpm
Case Pressure - Maximum
125 psi
Features
Pull from Rear Design, Solids Handling
Impeller Design
Anti-Clog
Impeller Material
Cast Iron
Full Load Current
7.0/4.0 A
Inlet Position
Center
Duty Cycle
Continuous
Shaft Seal Material
EPDM, EPR
Ambient Temperature - Maximum
180 Degrees F
Flow Rate (Maximum)
180 gpm
Mounting Orientation
Horizontal
Flow Rate @ 10 ft of Head - Maximum
150 gpm
Flow Rate @ 30 ft of Head (Maximum)
122 gpm
Standards
CSA Certified, UL Recognized Motor
Shaft Material
Stainless Steel
Pump Housing Material
Cast Iron
Shut Off Pressure - Maximum
125 psi
Priming
Manual
Number of Stages
1
Motor Design
Three-Phase
Media Temperature - Minimum
40 Degrees F
Pump Design
End Suction
Flow Rate @ 50 ft of Head (Maximum)
95 gpm
Discharge Rotation Increments
45 Degrees
Flow Rate @ 15 ft of Head (Maximum)
142 gpm
Volute Material
Cast Iron
Series
15ES20C
Discharge Position
Offset
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Item
Straight Centrifugal Pump
Inlet Orientation
Top
Specific Gravity (Maximum)
1
Horsepower
2 hp
Nameplate Voltage
208 to 230/460V AC

Dimensions

Overall Width
10.3 in
Overall Height
9.8 in
Discharge Diameter
1 1/2 in
Overall Length
15.9 in
Motor Frame Size
56J
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.38 in
Inlet Diameter
1 1/2 in
Wire Rope Length
15.9 in
Length
15.9 in
Fits Chest Size
Pull from Rear Design, Solids Handling

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 110 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 142 gpm, Flow Rate @ 20 ft of Head (Maximum) 137 gpm, Flow Rate @ 30 ft of Head (Maximum) 122 gpm, Flow Rate @ 50 ft of Head (Maximum) 95 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.