StrtCentrifPmp, 1-1/2hp, SS, 1", FKM

  • Mfr # 369B-98
  • Zoro # G123356579
product price: 
$
1,086.99
/ea
Free Shipping & Returns

Key Features

Volute Material
Stainless Steel
Discharge Position
Offset
Media Temperature - Minimum
40 Degrees F
Solid Diameter (Maximum)
0.13 in
Pump Housing Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
369B-98
Zoro #
G123356579
UPC #
726846504006
Country of Origin
United States
Volute Material
Stainless Steel
Discharge Position
Offset
Media Temperature - Minimum
40 Degrees F
Pump Housing Material
Stainless Steel
Shut Off Pressure - Maximum
75 psi
Mounting Orientation
Horizontal
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Impeller Material
Stainless Steel
Pump Design
End Suction
Features
Front Drain Plug, NEMA Base Mounted Motor
Standards
CSA Certified, UL Recognized Motor
Flow Rate @ 30 ft of Head (Maximum)
51 gpm
Inlet Position
Center
Priming
Manual
Series
300 Series
Shaft Seal Material
FKM
Horsepower
1 1/2 hp
Thermal Overload Protection
No
Motor Speed - Maximum
3,450 RPM
Flow Rate @ 40 ft of Head (Maximum)
36 gpm
Frequency
60 Hz
Full Load Current
5.0/3.0 A
NPSHr
15 ft
Feet of Head (Maximum)
52 ft
Hazardous Location Class
Not Rated
Motor Design
Three-Phase
Flow Rate @ 50 ft of Head (Maximum)
9 gpm
Best Efficiency Flow
45 gpm
Best Efficiency Head
35 ft
Item
Straight Centrifugal Pump
Flow Rate @ 15 ft of Head (Maximum)
66 gpm
Shaft Material
Stainless Steel
Discharge Rotation Increments
90 Degrees
Flow Rate @ 20 ft of Head (Maximum)
64 gpm
Nameplate Voltage
230/460V AC
Flow Rate @ 5 ft of Head (Maximum)
77 gpm
Media Temperature - Maximum
200 Degrees F
Number of Stages
1
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Flow Rate @ 10 ft of Head - Maximum
72 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Flow Rate (Maximum)
80 gpm
Inlet Orientation
Top
Discharge Orientation
Side
Case Pressure - Maximum
75 psi
Phase
Three
Shaft Seal Type
Mechanical
Duty Cycle
Continuous

Dimensions

Solid Diameter (Maximum)
0.13 in
Discharge Diameter
1 in
Overall Width
8.8 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Overall Length
14.1 in
Motor Frame Size
56J
Overall Height
7.2 in
Wire Rope Length
14.1 in
Length
14.1 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 36 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 77 gpm, Flow Rate @ 15 ft of Head (Maximum) 66 gpm, Flow Rate @ 20 ft of Head (Maximum) 64 gpm, Flow Rate @ 30 ft of Head (Maximum) 51 gpm, Flow Rate @ 50 ft of Head (Maximum) 9 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews