Shop AMT PUMPS

StrtCentrifPmp, 1-1/2hp, SS, 1", FKM

  • Mfr # 5021-98
  • Zoro # G023356297

product price: 
$
1,402.99
/ea
Free Shipping & Returns

Key Features

Feet of Head (Maximum)
95 ft
Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Shaft Material
Stainless Steel
Overall Length
15.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5021-98
Zoro #
G023356297
UPC #
726846545603
Country of Origin
United States
Feet of Head (Maximum)
95 ft
Shaft Material
Stainless Steel
Best Efficiency Head
60 ft
Chemical Compatibility
Non-Flammable Liquids
Media Temperature - Minimum
40 Degrees F
Specific Gravity (Maximum)
1
Inlet Orientation
Top
Standards
CSA Certified, UL Recognized Motor
Features
2 Piece Impeller, Pull from Rear Design
Number of Stages
1
Pump Design
End Suction
Flow Rate @ 30 ft of Head (Maximum)
70 gpm
Case Pressure - Maximum
150 psi
Shaft Seal Type
Mechanical
Motor Design
Three-Phase
Best Efficiency Flow
55 gpm
Mounting Orientation
Horizontal
Ambient Temperature - Maximum
200 Degrees F
Impeller Material
Stainless Steel
Shaft Seal Material
FKM
Flow Rate (Maximum)
156 gpm
Flow Rate @ 40 ft of Head (Maximum)
65 gpm
NPSHr
15 ft
Discharge Orientation
Side
Thermal Overload Protection
No
Item
Straight Centrifugal Pump
Priming
Manual
Motor Enclosure
Totally Enclosed Fan Cooled
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Full Load Current
6.0/3.0 A
Duty Cycle
Continuous
Horsepower
1 1/2 hp
Phase
Three
Nameplate Voltage
208 to 230/460V AC
Motor Speed - Maximum
3,450 RPM
Media Temperature - Maximum
200 Degrees F
Series
502 Series
Discharge Rotation Increments
90 Degrees
Pump Housing Material
Stainless Steel
Inlet Position
Center
Volute Material
Stainless Steel
Shut Off Pressure - Maximum
150 psi
Flow Rate @ 20 ft of Head (Maximum)
75 gpm
Flow Rate @ 50 ft of Head (Maximum)
60 gpm
Discharge Position
Offset
Frequency
60 Hz
Hazardous Location Class
Not Rated

Dimensions

Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Overall Length
15.1 in
Overall Width
9.7 in
Shaft Outer Diameter
5/8 in
Overall Height
8.4 in
Motor Frame Size
56J
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in
Wire Rope Length
15.1 in
Length
15.1 in
Fits Chest Size
2 Piece Impeller, Pull from Rear Design

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 65 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 75 gpm, Flow Rate @ 30 ft of Head (Maximum) 70 gpm, Flow Rate @ 50 ft of Head (Maximum) 60 gpm, Priming Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.