StrtCentrifPmp, 3 hp, SS, 1-1/4", FKM

  • Mfr # 5031-98
  • Zoro # G623356697
product price: 
$
1,676.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Series
503 Series
Media Temperature - Minimum
40 Degrees F
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Feet of Head (Maximum)
127 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5031-98
Zoro #
G623356697
UPC #
726846545689
Country of Origin
United States

Dimensions

Motor Frame Size
56J
Overall Width
10 in
Inlet Diameter
1 1/2 in
Shaft Outer Diameter
5/8 in
Overall Length
15.9 in
Solid Diameter (Maximum)
0.13 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Overall Height
8.9 in
Wire Rope Length
15.9 in
Length
15.9 in
Fits Chest Size
2 Piece Impeller, Pull from Rear Design

Details

Phase
Three
Series
503 Series
Media Temperature - Minimum
40 Degrees F
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Feet of Head (Maximum)
127 ft
Ambient Temperature - Maximum
200 Degrees F
Chemical Compatibility
Non-Flammable Liquids
Inlet Orientation
Top
Discharge Position
Offset
Flow Rate (Maximum)
156 gpm
Best Efficiency Head
60 ft
Best Efficiency Flow
119 gpm
Pump Housing Material
Stainless Steel
Discharge Rotation Increments
90 Degrees
Shaft Material
Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Duty Cycle
Continuous
NPSHr
15 ft
Mounting Orientation
Horizontal
Standards
CSA Certified, UL Recognized Motor
Full Load Current
8.0/4.0 A
Impeller Material
Stainless Steel
Number of Stages
1
Motor Speed - Maximum
3,450 RPM
Media Temperature - Maximum
200 Degrees F
Shaft Seal Material
FKM
Discharge Orientation
Side
Item
Straight Centrifugal Pump
Shut Off Pressure - Maximum
150 psi
Inlet Position
Center
Case Pressure - Maximum
150 psi
Nameplate Voltage
208 to 230/460V AC
Priming
Manual
Specific Gravity (Maximum)
1
Hazardous Location Class
Not Rated
Shaft Seal Type
Mechanical
Volute Material
Stainless Steel
Motor Design
Three-Phase
Horsepower
3 hp
Features
2 Piece Impeller, Pull from Rear Design
Pump Design
End Suction
Thermal Overload Protection
No
Frequency
60 Hz

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208 to 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 60 ft

Ratings & reviews