Shop AMT PUMPS

StrtCentrifPmp, 30hp, CI, 4"

  • Mfr # 4301-95
  • Zoro # G723360655

product price: 
$
9,835.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Inlet Position
Center
Motor Speed - Maximum
1,750 RPM
Specific Gravity (Maximum)
1
Frequency
60 Hz
Shaft Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4301-95
Zoro #
G723360655
UPC #
726846546280
Country of Origin
United States

Dimensions

Motor Frame Size
286JM
Overall Height
18.2 in
Manufacturer Warranty Length
1 yr
Overall Width
24 in
Inlet Diameter
6 in
Overall Length
31.2 in
Discharge Diameter
4 in
Solid Diameter (Maximum)
0.25 in
Shaft Outer Diameter
1 in
Wire Rope Length
31.2 in
Length
31.2 in
Fits Chest Size
Front Drain Plugs, Pull from Rear Design, Seal Flush/Air Relief Valve

Details

Inlet Position
Center
Motor Speed - Maximum
1,750 RPM
Specific Gravity (Maximum)
1
Frequency
60 Hz
Shaft Material
Steel
Discharge Orientation
Side
Hazardous Location Class
Not Rated
Feet of Head (Maximum)
121 ft
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Pumping Application
Booster Services, Cooling and Heat Transfer, Liquid Transfer
Best Efficiency Head
80 ft
Media Temperature - Minimum
40 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
1,300 gpm
Full Load Current
80.0/36.0 A
Motor Design
Three-Phase
Flow Rate @ 30 ft of Head (Maximum)
1,700 gpm
Volute Material
Cast Iron
Pump Housing Material
Cast Iron
Shaft Seal Type
Mechanical
Mounting Orientation
Horizontal
Item
Straight Centrifugal Pump
Duty Cycle
Continuous
Ambient Temperature - Maximum
200 Degrees F
Flow Rate @ 40 ft of Head (Maximum)
1,600 gpm
Shaft Seal Material
Carbon, FKM, Silicon Carbide
Pump Design
End Suction
Discharge Position
Offset
Best Efficiency Flow
1,200 gpm
Case Pressure - Maximum
175 psi
Features
Front Drain Plugs, Pull from Rear Design, Seal Flush/Air Relief Valve
Thermal Overload Protection
No
Shut Off Pressure - Maximum
175 psi
Number of Stages
1
Priming
Manual
Media Temperature - Maximum
200 Degrees F
Phase
Three
Horsepower
30 hp
Standards
CSA Certified, UL Recognized Motor
Flow Rate (Maximum)
1,700 gpm
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Rotation Increments
90 Degrees
Inlet Orientation
Top
Nameplate Voltage
208 to 230/460V AC
Impeller Material
Silicon Bronze
NPSHr
15 ft
Discharge Standard
Flange
Inlet Standard
Flange

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 30 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 1,600 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 1,700 gpm, Flow Rate @ 50 ft of Head (Maximum) 1,300 gpm, Priming Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.