StrtCentrifPmp, 3 hp, SS, 1-1/2", FKM

  • Mfr # 3151-98
  • Zoro # G523361579
product price: 
$
2,397.99
/ea
Free Shipping & Returns

Key Features

Volute Material
Stainless Steel
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Number of Stages
1
Inlet Orientation
Top
Feet of Head (Maximum)
81 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3151-98
Zoro #
G523361579
UPC #
726846508936
Country of Origin
United States
Volute Material
Stainless Steel
Features
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal
Number of Stages
1
Inlet Orientation
Top
Feet of Head (Maximum)
81 ft
Media Temperature - Maximum
200 Degrees F
Specific Gravity (Maximum)
1
Flow Rate (Maximum)
170 gpm
Inlet Position
Center
Horsepower
3 hp
Flow Rate @ 40 ft of Head (Maximum)
150 gpm
Nameplate Voltage
230/460V AC
Flow Rate @ 30 ft of Head (Maximum)
160 gpm
Discharge Position
Offset
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Speed - Maximum
3,450 RPM
Thermal Overload Protection
No
Shaft Material
Steel
Pumping Application
Booster Services, Chemical Transfer, Liquid Transfer, Coolant Recirculating
NPSHr
15 ft
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Motor Design
Three-Phase
Media Temperature - Minimum
40 Degrees F
Best Efficiency Flow
90 gpm
Hazardous Location Class
Not Rated
Full Load Current
8.0/4.0 A
Series
300 Series
Best Efficiency Head
60 ft
Discharge Orientation
Side
Item
Straight Centrifugal Pump
Duty Cycle
Continuous
Mounting Orientation
Horizontal
Phase
Three
Standards
CSA Certified, UL Recognized Motor
Pump Housing Material
Stainless Steel
Case Pressure - Maximum
150 psi
Shut Off Pressure - Maximum
150 psi
Pump Design
End Suction
Shaft Seal Material
FKM
Frequency
60 Hz
Discharge Rotation Increments
90 Degrees
Priming
Manual
Impeller Material
Stainless Steel
Shaft Seal Type
Mechanical
Flow Rate @ 50 ft of Head (Maximum)
120 gpm

Dimensions

Solid Diameter (Maximum)
0.13 in
Manufacturer Warranty Length
1 yr
Inlet Diameter
2 in
Shaft Outer Diameter
1 in
Overall Width
12.8 in
Overall Length
20 in
Motor Frame Size
182JM
Overall Height
9.6 in
Discharge Diameter
1 1/2 in
Wire Rope Length
20 in
Length
20 in
Fits Chest Size
Front Drain Plugs, Type 21 Mechanical Seal and O-Ring Casing Seal

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 150 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) Not Applicable, Flow Rate @ 30 ft of Head (Maximum) 160 gpm, Flow Rate @ 50 ft of Head (Maximum) 120 gpm, Priming Manual

Ratings & reviews