Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR
Mfr # 72-025
Zoro # G8519323
original price:
$13.32
22% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color White
- Glove Coating Finish Smooth
Product Information
- Brand Ansell
- MFR # 72-025
- Zoro # G8519323
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Description
Coated Glove, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ASTM, ANSI, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597PB (D597PB)
- TURTLESKIN Cut Resistant Coated Gloves, 5 Cut Level, Nitrile, XL, 1 PR (CPR-500)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-48)
- ZING Danger Sign, 7 in H, 10 in W, Rectangle, English, 1127A (1127A)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S. (72-400)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-727)
- ANSELL Cut Resistant Glove, 6, Blu/Gray, PR (11-561)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-947)
- ANSELL LightDuty Multi-Purpose Gloves, Size 8, PR (11-819)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-939)
- ANSELL Cut Resistant Glove, Glove Sz 10, Yllw, PR (43-113)
- Ansell Gloves & Hand Protection