Shop All Disposable Aprons
Ansell
Isolation Gown, XL, Wt, Hook-and-Loop, PK50
Mfr # 68-2000
Zoro # G2052762
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Availability Temporarily Unavailable
- Color White
- Material Microporous Film Laminate
- Seam Style Bound
- Closure Type Rear Hook-and-Loop
Product Information
- Brand Ansell
- MFR # 68-2000
- Zoro # G2052762
- UPC # 076490063436
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Length | 50-51/64" |
Size | XL |
Width | 53-35/64" |
Details
Description
Barrier Gown, Closure Type Rear Hook-and-Loop, Color White, Cuff Style Elastic, Material Microporous Film Laminate, Seam Style Bound, Size XL, Standards EN, Back Style Closed-Back, Features Elasticated Hood, Wrists and Ankles, 2-Way Front Zipper with Re-Sealable Storm Flap, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (130S0046BU)
- HILLMAN English Silver Push/Pull Decal 2 in. H X 8 in. W, 6PK (839824)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Do Not Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-P-710-L-11141)
- ANSELL Disposable Apron, Blue, 55 In. L, PK100 (56-230)
- ANSELL Disposable Apron, White, Universal, PK100 (56-210)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- ANSELL Gown, 2XL, Polyethylene, 67" L, 31" W, PK50 (68-2300)
- ANSELL Gown, L, Polyethylene, 65" L, 27" W, PK50 (68-2300)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- ACTION CHEMICAL Disposable Apron, White, 36 In. L, PK100 (M2500)
- Ansell Workwear and Protective Clothing