Shop ANTEGO

13 x 5-6 in Lawn Mower Tire & Wheel, 4 Ply, John Deere Yellow, 2 PK

  • Mfr # A6325740060204135006

  • Zoro # G316020867


product price:  $85.79
/pk 2, $42.90/ea

Key Features

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Ply
4
Wheel Diameter
15 in
Includes
Tire and Wheel Assembly(s)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6325740060204135006
Zoro #
G316020867
UPC #
711841510602
Country of Origin
China

Dimensions

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Wheel Diameter
15 in
Tread Depth
0.118 MM
Wheel Width
3-1/4 in
Hub Dia.
1.654 in
Overall Length
15 in

Details

Ply
4
Item
Lawn Mower Tire & Wheel
Includes
Tire and Wheel Assembly(s)
Hub Color
John Deere Yellow
Hub Material
Alloy Steel
Wheel Backspacing
0 in
Surface Finish
Powder Coated
Aspect Ratio
6.00 IN
Offset
0 in
For Use With
Lawn Mowers

Description

Revamp your lawn and garden mower with ease using our 13x5.00-6 Tires & Wheels Set, designed specifically for your convenience. Crafted with durability in mind, each tire boasts a 4-ply construction, ensuring longevity and reliability. Featuring a tire size of 13x5.00-6 and a 6x3.25 wheel, our set comes in a vibrant John Deere Yellow color, adding a fresh look to your machinery. Equipped with 5/8in sealed bearings and a sturdy 5in shaft, these tires fit seamlessly onto models such as John Deere Z225, Z425, Z435, Z445, and Z465. These tubeless tires are hassle-free, requiring no pneumatic tubes. With a tire outer diameter of 12.7 inches and a width of 4.7 inches, they offer excellent traction and stability. Operating at a maximum PSI of 40 and supporting a maximum load of 440 lbs., these tires ensure optimal performance. Revitalize your equipment effortlessly with our OEM replacement assembly. Skip the hassle and expense of professional mounting - simply purchase, bolt on, and get back to your lawn care routine. Please note that these tires are pneumatic air-filled, providing superior shock absorption for smoother operation. Upgrade your mower today and experience the difference!


  • Fits on John Deere Z225, Z425, Z435, Z445,Z465
  • Powder Coated
  • 10mph @40PSI
  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.