13 x 5-6 in Lawn Mower Tire & Wheel, 4 Ply, Turf, Black

  • Mfr # T0104135006

  • Zoro # G716020719


product price:  $22.29
/ea

Key Features

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Ply
4
Tire Material
Rubber
Tread Depth
0.55 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0104135006
Zoro #
G716020719
UPC #
810173182539
Country of Origin
China

Dimensions

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.55 IN
Wheel Diameter
12 in
Wheel Width
4-1/2 in
Overall Length
12 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire & Wheel
Includes
Tires (Wheels Not Included)
Hub Color
Black
Tread
Turf
Aspect Ratio
0.6 IN
For Use With
Lawn Mowers

Description

Antego Tire & Wheel 13x5.00-6 4 Ply Turf Tires for Lawn & Garden Mower - Single


  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.