
13 x 6.5-6 in Lawn Mower Wheel, Bad Boy Orange, 2 PK
Mfr # A6451100600804136506
Zoro # G916020847
product price:Â $127.99
/pk 2, $64.00/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Hub Material
Alloy Steel
Hub Color
Bad Boy Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A6451100600804136506
Zoro #
G916020847
UPC #
632726144227
Country of Origin
China
Dimensions
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Tread Depth
0.0 MM
Wheel Diameter
15 in
Hub Dia.
1.654 in
Overall Length
15 in
Details
Item
Lawn Mower Wheel
Hub Material
Alloy Steel
Hub Color
Bad Boy Orange
Includes
Tire and Wheel Assembly(s)
Aspect Ratio
6.0 0
Offset
0 in
Surface Finish
Powder Coated
Wheel Backspacing
0 in
For Use With
Lawn Mowers
Description
Set of 2 Bad Boy 13x6.50-6 Pneumatic Orange Assemblies. Replaces 022-2006-00 & semi-pneumatic 022-1050-00. Fits Maverick, Outlaw, and Diesel Series
- Sold as a set of Two
- 10 MPH @ 28 PSI
- Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.