13X4.00-6 ATW-046 2 Ply Snow Tires Directional Single

  • Mfr # T4602134006

  • Zoro # G116021026


product price:  $27.39
/ea

Key Features

Length
12 in
Wheel Size
6 in
Wheel Width
6 in
Material
Rubber
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4602134006
Zoro #
G116021026
UPC #
810173183567
Country of Origin
China

Dimensions

Length
12 in
Wheel Size
6 in
Wheel Width
6 in
Width
12 in
Inside Dia.
6 in
Tread Depth
0.55 IN
Outside Dia.
12 in
Tire Size
12 x 4-6 in

Details

Material
Rubber
Application to Vehicle Type
Snow Blower
Includes
Tires (Wheels Not Included)
Aspect Ratio
6.5 0
Shape
Circle
Color
Black

Description

Antego 13X4.00-6 ATW-046 2 Ply Snow Tires Directional Single


  • Tires only - Wheels not included
  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.