Shop ANTEGO

16X6.50-8 ATW-046 6 Ply Snow Blower Tires Directional Set of 2, 2PK

  • Mfr # T4606166508

  • Zoro # G316020898


product price:  $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Material
Rubber
Width
15 in
Outside Dia.
15 in
Wheel Width
8 in
Aspect Ratio
22.5 0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4606166508
Zoro #
G316020898
UPC #
712038852482
Country of Origin
China

Dimensions

Width
15 in
Outside Dia.
15 in
Wheel Width
8 in
Wheel Size
8 in
Length
15 in
Tread Depth
0.51 IN
Tire Size
16 x 6.5-8 in
Inside Dia.
8 in

Details

Material
Rubber
Aspect Ratio
22.5 0
Includes
Tires (Wheels Not Included)
Shape
Circle
Color
Black
Application to Vehicle Type
Snow Blower

Description

Unveiling the Antego ATW-046 Snow Tires, sized 16X6.50-8. Boasting a robust 6-ply rating, these directional snow tires are engineered for premium performance. Offering remarkable traction and unparalleled control, they are your steadfast ally against challenging snowy terrains. Key Specifications: Size: 16X6.50-8 Load Range: C Fitment: Designed for rims sized 8X5.375 Seasonal Use: Dedicated Snow Tires Type: Tubeless for a seamless fit and installation Ply Rating: 6 - superior durability and performance Tread Depth: 0.512 - enhanced grip for icy roads Width: 6.3 inches Overall Diameter OD: 15.98 inches Max Load Capacity: 785 lbs Speed Index: Up to 10MPH Max PSI: 42 Equip your vehicle with Antego's ATW-046 Snow Tires for an uncompromised winter driving experience.


  • Tire only (Rims not included)
  • Tires only (Wheels not included)
  • Set of 2 Tubeless 4 Ply

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.