Shop ANTEGO
See all product information
205/50-10 with 10x7 Fusion Glossy Black Wheels for Golf Cart Set of 2, 2PK
Mfr # A107013900916042055010
Zoro # G716020894
product price:Â $249.99
/pk 2, $125.00/ea
Free Shipping & Returns
Key Features
Length
17 in
Outside Dia.
17 in
No. of Holes
4
Tread Depth
0.354 MM
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A107013900916042055010
Zoro #
G716020894
UPC #
810173180276
Country of Origin
China
Dimensions
Length
17 in
Outside Dia.
17 in
Tread Depth
0.354 MM
Inside Dia.
10 in
Wheel Width
7 in
Tire Size
205/50-10 in
Wheel Size
10 in
Width
17 in
Details
No. of Holes
4
Material
Aluminum
Aspect Ratio
10.00 IN
Includes
Tire and Wheel Assembly(s)
Color
Glossy Black
Offset
-0.835
Surface Finish
Powder Coated
Wheel Backspacing
4 in
Shape
Circle
Application to Vehicle Type
Golf Cart
Description
205/50-10 with 10x7 Fusion Glossy Black Wheels for Golf Cart Set of 2
- Profound Tread Depth
- Non-Directional Tread
- DOT Rated
- Introducing the fusion wheel. Rim made of steel and disc made of Aluminum. Giving your cart a hot new look. The tire is non directional DOT rated with great tread depth and a special rubber compound for long lasting tread life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.