
22x11.00-10 with 10x7 Matte Black Wheels for Golf Cart Set of 4, 4PK
Mfr # A107010130422110010
Zoro # G216020790
product price: $506.99
/pk 4, $126.75/ea
Free Shipping & Returns
Key Features
Includes
Tire and Wheel Assembly(s)
Offset
-0.835
Length
22 in
Application to Vehicle Type
Golf Carts, ATVs, UTVs, RTVs
Inside Dia.
10 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A107010130422110010
Zoro #
G216020790
UPC #
712038612871
Country of Origin
China
Dimensions
Length
22 in
Inside Dia.
10 in
Wheel Size
10 in
Tread Depth
0.28 MM
Outside Dia.
22 in
Width
22 in
Wheel Width
7 in
Tire Size
22 x 11-10 in
Details
Includes
Tire and Wheel Assembly(s)
Offset
-0.835
Application to Vehicle Type
Golf Carts, ATVs, UTVs, RTVs
Material
Alloy Steel
Shape
Circle
Wheel Backspacing
0 in
Aspect Ratio
0.69 IN
No. of Holes
4
Surface Finish
Powder Coated
Color
Matte Black
Description
Elevate the performance and aesthetics of your golf cart with this premium set of 4 tire and wheel assemblies. Featuring commercial-quality tires mounted on sleek matte black wheels, this package is engineered for reliability and style. Designed for all driving conditions and weather scenarios, these assemblies promise a smooth, quiet ride across your golf course or community paths, while explicitly noting that they are not intended for highway use.
- 4 Ply; Tubeless; Directional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.