23 x 9.5-12 in Lawn Mower Tire Assembly, Cats Eye Gold, 2 PK

  • Mfr # A127023005303042395012

  • Zoro # G316020782


product price:  $298.69
/pk 2, $149.35/ea
Free Shipping & Returns

Key Features

Tire Size
23 x 9.5-12 in
Tire Rim Dia.
12 in
Wheel Diameter
23 in
Tread Depth
0.197 MM
Wheel Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A127023005303042395012
Zoro #
G316020782
UPC #
632726005474
Country of Origin
China

Dimensions

Tire Size
23 x 9.5-12 in
Tire Rim Dia.
12 in
Wheel Diameter
23 in
Tread Depth
0.197 MM
Wheel Width
7 in
Overall Length
23 in

Details

Item
Lawn Mower Tire Assembly
Hub Color
Cats Eye Gold
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Wheel Backspacing
0 in
Offset
-0.752 in
Surface Finish
Powder Coated
Aspect Ratio
0.74 IN
For Use With
ATV, Golf Carts, Cougar Tiger Cub Lawn Mower

Description

Upgrade your Scag mowers with the premium 23x9.50-12 Cougar Tiger Cub 48in tire and wheel assemblies. Specifically designed to replace Scag parts 482044 and 481659, these assemblies promise an exact fit, ensuring seamless functionality. The Cats Eye Gold wheel not only offers durability but also adds a touch of sophistication to your equipment. With the ATW-003 tubeless tire, you can expect outstanding performance and longevity. The non-directional tread is built to handle various terrains, while its sturdy construction promises a maximum load of 1380 lbs and an optimal PSI of 24. Furthermore, the wheel boasts a 4 on 4 bolt pattern with an offset of 0.75in, ensuring a snug fit. No need for professional help! The installation process is straightforward - just slide off the old assembly and place the new one. It's that simple. Technical Details: Wheel Size: 12x7 Wheel Color: Cats Eye Gold Bolt Pattern: 4 on 4 Offset: 0.75 inches Tire Model: ATW-003 Tire Size: 23x9.50-12 Type: Tubeless Outer Diameter OD: 23.4 inches Sidewall Width SW: 9.1 inches Maximum Load Capacity: 1380 lbs Pressure Rating: 24 PSI For a seamless and stylish upgrade to your Scag Cougar or Tiger Cub 48in models, choose the 23x9.50-12 tire and wheel assemblies. Experience enhanced performance and effortless installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.