23 x 9.5-12 in Lawn Mower Tire Assembly, Cats Eye Gold, 4 PK
- Mfr # A127023005340042395012
- Zoro # G516020971
product price:Â
$
494.99
/pk of 4, $123.75/ea
Free Shipping & Returns
Key Features
Tire Size
23 x 9.5-12 in
Tire Rim Dia.
12 in
Hub Color
Cats Eye Gold
Includes
Tire and Wheel Assembly(s)
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A127023005340042395012
- Zoro #
- G516020971
- UPC #
- 810173180610
- Country of Origin
- China
Dimensions
- Tire Size
- 23 x 9.5-12 in
- Tire Rim Dia.
- 12 in
- Wheel Width
- 7 in
- Wheel Diameter
- 23 in
- Tread Depth
- 0.197 MM
- Overall Length
- 23 in
Details
- Item
- Lawn Mower Tire Assembly
- Hub Color
- Cats Eye Gold
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Wheel Backspacing
- 0 in
- Offset
- -0.752 in
- Aspect Ratio
- 0.74 IN
- Surface Finish
- Powder Coated
- For Use With
- ATV, Golf Carts, Cougar Tiger Cub Lawn Mower
Description
Set of 4 Scag 23x9.50-12 Cougar Tiger Cub 48in Assemblies by Antego Tire and Wheels
- Tubeless
- OD 23.4", SW 9.1"
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.