Shop ANTEGO
See all product information
25x13.00-9 John Deere Gator Rear Wheel and Tire Assy Replaces AM143569 M118819
Mfr # A910000100645042513009
Zoro # G216008002
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Wheel Size
9 in
Wheel Width
10 in
Width
26 in
Inside Dia.
9 in
Aspect Ratio
0.59 IN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A910000100645042513009
Zoro #
G216008002
UPC #
810173182454
Country of Origin
China
Dimensions
Wheel Size
9 in
Wheel Width
10 in
Width
26 in
Inside Dia.
9 in
Tire Size
25 x 13-9 in
Tread Depth
0.67 MM
Length
26 in
Outside Dia.
26 in
Details
Aspect Ratio
0.59 IN
Shape
Circle
Color
John Deere Yellow
Offset
0
No. of Holes
5
Surface Finish
Powder Coated
Includes
Tire and Wheel Assembly(s)
Application to Vehicle Type
ATV/UTV
Wheel Backspacing
0 in
Material
Alloy Steel
Description
Tire M118819 ATW-045 Non Directional pattern with tread along the outer edge that provides excellent traction in any terrain. Aggressive tread that still provides a smooth ride. Make your machine look new again. No need to worry about mounting on your old wheels.
- John Deere 9x10 Inch Yellow Wheel 5 Lug (AM 143569, AM 136178, AM 116368, AM 143571)
- ATW-045
- Fits 4x2, 6x4 Diesel, Trail and Worksite Gators, Gator Turf, E-Gator Utility Vehicle Gator Turf, ts 4x2 Gator Utility Vehicle, TH 6x4 Gator Utility Vehicle (Gas and Diesel)
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.