
25x13.00-9 Tire for Gator, ATV, UTV, Side by Side Golfcart, and Caymon
Mfr # T45042513009
Zoro # G916007978
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Inside Dia.
9 in
Tire Size
25 x 13-9 in
Wheel Width
7 in
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T45042513009
Zoro #
G916007978
UPC #
712038852352
Country of Origin
China
Dimensions
Inside Dia.
9 in
Tire Size
25 x 13-9 in
Wheel Width
7 in
Outside Dia.
26 in
Tread Depth
0.67 IN
Wheel Size
9 in
Length
26 in
Width
26 in
Details
Material
Rubber
Shape
Circle
Aspect Ratio
25.0 0
Includes
Tires (Wheels Not Included)
Application to Vehicle Type
Lawn Mowers
Color
Black
Description
- 4 Ply; Tubeless
- Sold as a single tire
- The ATW-045 tread is also perfect for golf carts that need substantially more traction than on a standard golf course. It has deep lugs in the tread and on the shoulder of the tire for more traction on soft terrain.
- Ideal for a wide range of vehicles, from recreational ATVs and UTVs to specialized equipment like Gators and golf carts.
- 10 mph @ 20PSI
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.