
Single-11x4.00-5 Flat Free - Compatible with Hustler 605113, 607009 Models -
Mfr # A53007605918SPS114005
Zoro # G716008007
product price:Â $76.79
/ea
Free Shipping & Returns
Key Features
Fits Axle Dia.
1.378 in
Caster Wheel/Tread Material
Alloy Steel
Wheel Width
3.25 in
Bore Dia.
5 in
Tread Color
Chrome Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A53007605918SPS114005
Zoro #
G716008007
UPC #
810173181020
Country of Origin
China
Dimensions
Fits Axle Dia.
1.378 in
Wheel Width
3.25 in
Bore Dia.
5 in
Wheel Dia.
10 in
Details
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Chrome Silver
Frame Finish
Powder Coated
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Description
Single-11x4.00-5 Flat Free Assemblies - Compatible with Hustler 605113, 607009 Models - Antego Tire & Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.