
Single 15X5.00-6 ATW-053 2 Ply Snow Blower Tires Non-directional
Mfr # T5302155006
Zoro # G516020711
product price:Â $37.59
/eaKey Features
Includes
Tires (Wheels Not Included)
Color
Black
Wheel Size
6 in
Width
15 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T5302155006
Zoro #
G516020711
UPC #
810173183666
Country of Origin
China
Dimensions
Wheel Size
6 in
Width
15 in
Tread Depth
0.39 IN
Length
15 in
Inside Dia.
6 in
Outside Dia.
15 in
Wheel Width
6 in
Tire Size
15 x 5-6 in
Details
Includes
Tires (Wheels Not Included)
Color
Black
Material
Rubber
Shape
Circle
Application to Vehicle Type
Snow Blower
Aspect Ratio
6.5 0
Description
Single Antego 15X5.00-6 ATW-053 2 Ply Snow Blower Tires Non-directional
- Tire only (Rims not included)
- Tires only (Wheels not included)
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.