
Single 23x10.50-12 ATW-045 with 12x6 Black Aluminum Wheels for Golf/ATV/UTV
Mfr # A126004450423105012
Zoro # G216008040
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
6 in
Tire Size
23 x 10.5-12 in
Includes
Tire and Wheel Assembly(s)
Material
Alloy Steel
Surface Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A126004450423105012
Zoro #
G216008040
UPC #
810173180368
Country of Origin
China
Dimensions
Wheel Width
6 in
Tire Size
23 x 10.5-12 in
Tread Depth
0.61 MM
Outside Dia.
24 in
Length
24 in
Width
24 in
Inside Dia.
12 in
Wheel Size
12 in
Details
Includes
Tire and Wheel Assembly(s)
Material
Alloy Steel
Surface Finish
Powder Coated
Shape
Circle
Aspect Ratio
23.22 IN
No. of Holes
4
Color
Black
Application to Vehicle Type
ATV, Golf Carts
Wheel Backspacing
0 in
Offset
-0.5
Description
- Set of 2 Tire and Wheel Assemblies
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.