
Single 23x10.50-12 Golf Cart TIRES ATW-013 4ply
Mfr # T130423105012
Zoro # G916020960
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Includes
Tires (Wheels Not Included)
Length
22 in
Application to Vehicle Type
Lawn Mowers
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T130423105012
Zoro #
G916020960
UPC #
810173183178
Country of Origin
China
Dimensions
Length
22 in
Width
22 in
Outside Dia.
22 in
Tread Depth
0.61 MM
Inside Dia.
12 in
Tire Size
23 x 10.5-12 in
Wheel Size
12 in
Wheel Width
7 in
Details
Material
Rubber
Includes
Tires (Wheels Not Included)
Application to Vehicle Type
Lawn Mowers
Color
Black
Aspect Ratio
0.71 IN
Shape
Circle
Description
- 4 Ply, Tubeless, Directional
- ATW-013
- All Terrain
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.