Shop ANTEGO
See all product information
Single Gravely Ariens 07101105 11x6.00-5 Tire & Wheel fits IKON XL, ZT XL
Mfr # A5300390820804116005
Zoro # G716020795
original price:Â $55.79 , new price: $52.99 , 5 percent off
new price:Â $52.99
/eaKey Features
Tire Size
11 x 6-5 in
Tire Rim Dia.
5 in
Hub Material
Alloy Steel
Tread Depth
0.0 MM
Wheel Diameter
11 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A5300390820804116005
Zoro #
G716020795
UPC #
810173180962
Country of Origin
China
Dimensions
Tire Size
11 x 6-5 in
Tire Rim Dia.
5 in
Tread Depth
0.0 MM
Wheel Diameter
11 in
Wheel Width
3 in
Hub Dia.
1.654 in
Overall Length
12 in
Details
Item
Lawn Mower Tire & Wheel
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Dark Gray
Offset
0 in
Wheel Backspacing
0 in
Surface Finish
Powder Coated
Aspect Ratio
0.64 IN
For Use With
Gravely & Ariens Lawn Mowers
Description
Antego Tire & Wheel Single Gravely Ariens 07101105 11x6.00-5 Tire & Wheel Assembly fits IKON XL, ZT XL
- 4 Ply; Tubeless; Smooth Tread; Pneumatic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.