Shop ANVIL
See all product information
Create Account
Union
- Mfr # 0313822769
- Zoro # G323939671
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side A Nominal Pipe Size
2 in
Class
Class 300
Specific Fitting Shape
Union
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0313822769
- Zoro #
- G323939671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
Details
- Item
- Union
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Class
- Class 300
- Specific Fitting Shape
- Union
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 11 1/2
- Application
- Air, Gases, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Galvanized
- Standards
- ASME B16.3
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Color
- Gray
- Fitting Side B Gender
- Female
- Wire Color
- Gray
Description
Union, Malleable Iron, Galvanized, Not Applicable, Class Class 300, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.