Union
- Mfr # 0861506095
- Zoro # G023939605
product price:Â
$
22.55
/ea
Key Features
For Pipe Schedule
Schedule 40
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Nominal Pipe Size
2 in
Finish/Coating
Galvanized
Fitting Side B Nominal Pipe Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0861506095
- Zoro #
- G023939605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
Details
- Item
- Union
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- Galvanized
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Class
- Class 3000
- Includes Seal
- No
- Color
- Gray
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- Standards
- ASME B16.11
- Fitting Side B Pipe Threading
- 11 1/2
- Wire Color
- Gray
Description
Tee, Carbon Steel, Galvanized, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.