Shop ANVIL
See all product information
Create Account
Union
- Mfr # 0313822744
- Zoro # G623939630
product price:Â
$
84.35
/ea
Key Features
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Class
Class 300
Standards
ASME B16.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0313822744
- Zoro #
- G623939630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
Details
- Item
- Union
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 300
- Standards
- ASME B16.3
- Side B Thread Type
- NPT
- Color
- Gray
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Finish/Coating
- Galvanized
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Specific Fitting Shape
- Union
- Wire Color
- Gray
Description
Union, Malleable Iron, Galvanized, Not Applicable, Class Class 300, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 1/2 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.