Shop ANVIL
See all product information
Create Account
Union
- Mfr # 0313822660
- Zoro # G423939731
product price:Â
$
34.95
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Fitting Side A Pipe Threading
14
Color
Gray
Fitting Side A Nominal Pipe Size
1/2 in
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0313822660
- Zoro #
- G423939731
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
Details
- Item
- Union
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 14
- Color
- Gray
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Union
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Class
- Class 300
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Finish/Coating
- Galvanized
- Standards
- ASME B16.3
- Side A Thread Type
- NPT
- Wire Color
- Gray
Description
Union, Malleable Iron, Galvanized, Not Applicable, Class Class 300, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.