Union
- Mfr # 0313822702
- Zoro # G723939769
product price:Â
$
50.25
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Oils
For Pipe Schedule
Schedule 40
Color
Gray
Maximum Operating Pressure
300 psi @ 72 Degrees F
Class
Class 300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0313822702
- Zoro #
- G723939769
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Details
- Item
- Union
- Application
- Air, Gases, Non-Potable Water, Oils
- For Pipe Schedule
- Schedule 40
- Color
- Gray
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 300
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- Galvanized
- Fitting Side A Type
- Threaded
- Standards
- ASME B16.3
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Union
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Female
- Max. Steam Pressure
- 150 psi @ 366 Degrees F
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Seal
- No
- Wire Color
- Gray
Description
Union, Malleable Iron, Galvanized, Not Applicable, Class Class 300, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 1 in, Female, Threaded, Not Applicable, 11 1/2, Not Applicable, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.