Shop A.O. SMITH

Water Heater

  • Mfr # HPTU-66N
  • Zoro # G125075591

product price: 
$
4,984.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Water Connection Location
Side
Tank Capacity
67 gal
Tank Outer Shell Material
Steel
Overall Depth
27 in
Cold Inlet Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HPTU-66N
Zoro #
G125075591
UPC #
-
Country of Origin
Mexico
Water Connection Location
Side
Tank Capacity
67 gal
Item
Water Heater
Tank Outer Shell Material
Steel
Cold Inlet Type
NPT
Phase
Single
Application
Residential
Hot Outlet Type
NPT
Maximum Water Pressure
80 psi
Energy Factor
3.45
Environment
Indoor
Market
Residential
Power Consumption
4,500 W
Standards
ENERGY STAR(R), NAECA 4 Complaint, UEF
Includes
Temperature and Pressure (T&P) Relief Valve
Number of Elements
2
Electrical Connection Type
Wire Leads
Operating Voltage
208 to 240V
Includes Heat Pump
Heat Pump Included
Series
ProLine XE(R) Voltex(R)
Product Type
Electric Hybrid Tank Water Heater
First Hour Rating
79 gal
Equivalent BtuH
15,355 BtuH
Maximum Delivered Temperature
150 Degrees F
Control Type
Remote Control
Included Valves
Temperature and Pressure Relief
Minimum Delivered Temperature
95 Degrees F
Features
Electronic Interface Allows Easy Control of Temperature Setting, Operating Modes and Communicates Diagnostics, Hybrid, Efficiency, Electric or Vacation Modes to Meet your Water Heating Needs, Reduces Water Heating Costs by upto 73% Compared to Standard Electric Technology
Tank Insulation Material
Non-CFC Foam
System Type
Integrated System
Overheat Protection
Yes
Power Source
Hybrid
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F

Dimensions

Overall Depth
27 in
Height to Cold Inlet
4 in
Height to Hot Outlet
38 in
Height to T and P Valve
38 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
10 yr
Overall Width
27 in
Overall Height
61 in
Tank Diameter
26.5 in
Hot Outlet Size
3/4 in

Description

Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 79 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 61 in, Power Consumption 4,500 W, Tank Capacity 67 gal, Tank Diameter 26.5 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Remote Control, Current 23.6 A, Energy Factor 3.45, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.