Shop A.O. SMITH

Water Heater

  • Mfr # HPTU-80N
  • Zoro # G925075289

product price: 
$
6,054.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes
Temperature and Pressure (T&P) Relief Valve
Features
Electronic Interface Allows Easy Control of Temperature Setting, Operating Modes and Communicates Diagnostics, Hybrid, Efficiency, Electric or Vacation Modes to Meet your Water Heating Needs, Reduces Water Heating Costs by upto 73% Compared to Standard Electric Technology
Market
Residential
Tank Capacity
82 gal
Water Connection Location
Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HPTU-80N
Zoro #
G925075289
UPC #
-
Country of Origin
Mexico
Includes
Temperature and Pressure (T&P) Relief Valve
Features
Electronic Interface Allows Easy Control of Temperature Setting, Operating Modes and Communicates Diagnostics, Hybrid, Efficiency, Electric or Vacation Modes to Meet your Water Heating Needs, Reduces Water Heating Costs by upto 73% Compared to Standard Electric Technology
Market
Residential
Tank Capacity
82 gal
Water Connection Location
Side
Tank Insulation Material
Non-CFC Foam
Product Type
Electric Hybrid Tank Water Heater
Maximum Water Pressure
80 psi
Series
ProLine XE(R) Voltex(R)
Environment
Indoor
Hot Outlet Type
NPT
Phase
Single
Control Type
Remote Control
System Type
Integrated System
First Hour Rating
86 gal
Included Valves
Temperature and Pressure Relief
Energy Factor
3.45
Maximum Delivered Temperature
150 Degrees F
Electrical Connection Type
Wire Leads
Power Source
Hybrid
Item
Water Heater
Minimum Delivered Temperature
95 Degrees F
Application
Residential
Power Consumption
4,500 W
Number of Elements
2
Equivalent BtuH
15,354 BtuH
Includes Heat Pump
Heat Pump Included
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Standards
ENERGY STAR(R), NAECA 4 Complaint, UEF
Cold Inlet Type
NPT
Tank Outer Shell Material
Steel
Overheat Protection
Yes
Operating Voltage
208 to 240V

Dimensions

Overall Width
27 in
Tank Diameter
26.5 in
Height to Cold Inlet
4 in
Height to Hot Outlet
46 in
Cold Inlet Size
3/4 in
Overall Depth
27 in
Height to T and P Valve
46.75 in
Manufacturer Warranty Length
10 yr
Overall Height
69 in
Hot Outlet Size
3/4 in

Description

Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 15,354 BtuH, First Hour Rating 86 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 69 in, Power Consumption 4,500 W, Tank Capacity 82 gal, Tank Diameter 26.5 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Remote Control, Current 23.6 A, Energy Factor 3.45, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.