Shop APEX TOOL GROUP
See all product information
Create Account
Covered Bit Holder, 1/4", 1/4", 3"
Mfr # UG-M-490
Zoro # G1217167
product price:Â
$
99.96
/ea
Key Features
Overall Length
3"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UG-M-490
- Zoro #
- G1217167
- UPC #
- 697099633914
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3"
- Drive Size
- 1/4 in
- Shank Size
- 1/4 in
- Overall Bit Length
- 3 in
- Hex Shank Size
- 1/4 in
- Bit Length
- 3 in
- Wire Rope Length
- 3"
Description
This Apex UG-M-490 Covered Bit Holder is the ideal tool for fastening and removing hexagonal power drive screws. The magnetic bit holder can be used with power tools, making it a convenient choice for many projects. It has a male hex shank, which allows you to use it with an impact driver or wrench. The covered bit holder has a 1/4" hex shank size and 3" overall bit length. Its retaining ring keeps the bits in place so they don't fall out while you work. If you need to work on screwing and unscrewing fasteners, this Apex UG-M-490 Covered Bit Holder will come in handy.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.