Shop NICHOLSON
See all product information
Create Account
6" Flat Double Cut Smooth File - Carded
- Mfr # 03534NN
- Zoro # G3191441
product price:Â
$
12.35
/ea
Key Features
Profile Shape
Rectangular
Length
7.79 in
Thickness
1/8 in
File Type
Machinists File
File Body Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03534NN
- Zoro #
- G3191441
- UPC #
- 037103334503
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Type
- Machinists File
- File Body Finish
- Natural
- Face Cut Style
- Double-Cut
- Number of Cut Edges
- 4
- Includes Handle
- No
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Style
- American Pattern File
- Taper
- Regular Taper
- Edge Cut Style
- Single
- File Coarseness
- Smooth Cut
- Rigidity
- Rigid
- Material
- Steel
Dimensions
- Length
- 7.79 in
- Thickness
- 1/8 in
- File Width
- 5/8 in
- File Length without Tang
- 6 in
- Width
- 0.62 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 1/8 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.