1001507290 Degrees Street Elbow
- Mfr # 10015072
- Zoro # G925074299
product price:Â
$
30.29
/ea
Key Features
Fitting Material
Copper
O-Ring Material
EPDM
Application
Sprinkler, Climate Control
Center Stop Type
No Center Stop
Standards
ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015072
- Zoro #
- G925074299
- UPC #
- 683264150720
- Country of Origin
- France
- Fitting Material
- Copper
- Item
- Crimp Elbow
- O-Ring Material
- EPDM
- Application
- Sprinkler, Climate Control
- Center Stop Type
- No Center Stop
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Minimum
- 0 Degrees F
- Material Grade
- C12200
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- FTG
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- Operating Pressure - Maximum
- 300 psi
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Tube Material
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Overall Length
- 3 27/32 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Fitting Side 2 Copper Tube Size
- 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 27/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.