Shop APOLLO

Apollo Press Union, PxP, 1/2"

  • Mfr # 10075860
  • Zoro # G325074912

product price: 
$
34.69
/ea

Key Features

Operating Temperature - Maximum
250 Degrees F
For Media Type
Non-Potable Water, Potable Water
Fitting Side 2 Copper Tube Size
1/2 in
Material Grade
C27451
O-Ring Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10075860
Zoro #
G325074912
UPC #
683264758605
Country of Origin
United States

Dimensions

Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Center-to-End 2 Length
1 15/32 in
Fitting Side 1 Copper Tube Size
1/2 in
Overall Length
1 1/4 in
Center-to-End 1 Length
1 15/32 in

Details

Operating Temperature - Maximum
250 Degrees F
For Media Type
Non-Potable Water, Potable Water
Material Grade
C27451
O-Ring Material
EPDM
Color
Brass
Fitting Side 2 Connection Type
Press-fit
Fitting Material
Brass
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Application
Cooling, Climate Control, Sprinkler, Vacuum
Finish
Milled
Center Stop Type
No Center Stop
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Features
Rigid
Fitting Side 1 Connection Type
Press-fit
Connector Type
Union
Series
ApolloPress
Operating Temperature - Minimum
0 Degrees F
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Compatible Tube Material
Copper
Resistance Properties
Corrosion-Resistant
Operating Pressure - Maximum
300 psi
Item
Crimp Union

Description

Crimp Union, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.