Shop APOLLO
See all product information
Create Account
1006656690 Degrees Elbow - Female
- Mfr # 10066566
- Zoro # G425074560
product price:Â
$
24.39
/ea
Key Features
Compatible Copper Tube Type
Type K, Type L, Type M
Center Stop Type
No Center Stop
Fitting Material
Copper
Fitting Side 1 Tube Outer Diameter
5/8 in
Operating Pressure - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066566
- Zoro #
- G425074560
- UPC #
- 683264665668
- Country of Origin
- United States
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Center Stop Type
- No Center Stop
- Fitting Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C12200
- Compatible Tube Material
- Copper
- Item
- Crimp Elbow
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 2 Connection Type
- FNPT
- O-Ring Material
- EPDM
- Resistance Properties
- Corrosion-Resistant
- Color
- Brass, Copper
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Finish
- Milled
- Fitting Features
- Rigid
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Overall Length
- 2 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/8 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 3/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.