Shop APOLLO
See all product information
Create Account
10075086
Mfr # 10075086
Zoro # G724224147
product price:Â
$
41.15
/ea
Key Features
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Copper Tube Size
1 1/2 in
Overall Length
3 1/16 in
Operating Pressure - Maximum
300 psi
Compatible Tube Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075086
- Zoro #
- G724224147
- UPC #
- 683264750869
- Country of Origin
- United States
- Item
- Crimp Elbow
- Fitting Side 2 Connection Type
- FTG
- Operating Pressure - Maximum
- 300 psi
- Compatible Tube Material
- Copper
- Fitting Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Center Stop Type
- No Center Stop
- Finish
- Milled
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Material Grade
- C12200
- O-Ring Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Color
- Copper
- Resistance Properties
- Corrosion-Resistant
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 1/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.