Shop APOLLO
See all product information
Create Account
Coupling - Reducing
- Mfr # 10066074
- Zoro # G524223821
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Center Stop Type
No Center Stop
Operating Temperature - Minimum
0 Degrees F
Material Grade
C12200
Fitting Side 2 Tube Outer Diameter
2 in
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066074
- Zoro #
- G524223821
- UPC #
- 683264660748
- Country of Origin
- United States
- Item
- Crimp Coupling
- Center Stop Type
- No Center Stop
- Operating Temperature - Minimum
- 0 Degrees F
- Material Grade
- C12200
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Coupling
- O-Ring Material
- EPDM
- Compatible Tube Material
- Copper
- Resistance Properties
- Corrosion-Resistant
- Operating Pressure - Maximum
- 300 psi
- Finish
- Milled
- Fitting Material
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Fitting Side 1 Tube Outer Diameter
- 2 21/32 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Center-to-End 2 Length
- 3 1/2 in
- Overall Length
- 3 5/32 in
- Center-to-End 1 Length
- 3 1/2 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Wire Rope Length
- 3 5/32 in
- Length
- 3 5/32 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.