Shop APOLLO
See all product information
Create Account
Adapter - Male
Mfr # 10061987
Zoro # G524223982
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Adapter
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Fitting Side 2 Connection Type
MNPT
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 1 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10061987
- Zoro #
- G524223982
- UPC #
- 683264619876
- Country of Origin
- Hungary
- Item
- Crimp Adapter
- Connector Type
- Adapter
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Side 2 Connection Type
- MNPT
- Fitting Side 1 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Finish
- Milled
- Fitting Features
- Rigid
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tube Material
- Copper
- Center Stop Type
- No Center Stop
- Color
- Copper
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C12200
- O-Ring Material
- EPDM
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Series
- ApolloPress
- Resistance Properties
- Corrosion-Resistant
- Fitting Material
- Copper
- For Media Type
- Non-Potable Water, Potable Water
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 9/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.