Adapter - Male
- Mfr # 10075854
- Zoro # G825075563
product price:Â
$
28.09
/ea
Key Features
For Media Type
Non-Potable Water, Potable Water
Fitting Features
Rigid
Fitting Side 1 Connection Type
Press-fit
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075854
- Zoro #
- G825075563
- UPC #
- 683264758544
- Country of Origin
- United States
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- Press-fit
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Material
- Brass
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Finish
- Milled
- Fitting Side 2 Connection Type
- MNPT
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Brass
- Item
- Crimp Adapter
- O-Ring Material
- EPDM
- Operating Pressure - Maximum
- 300 psi
- Connector Type
- Adapter
- Compatible Tube Material
- Copper
- Center Stop Type
- No Center Stop
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Material Grade
- C27451
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Center-to-End 1 Length
- 1 5/16 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Center-to-End 2 Length
- 15/16 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Overall Length
- 1 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/2 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.