Shop APOLLO
See all product information
Create Account
Apollo Press Tee, PxPxP, 1-1/2"
- Mfr # 10017743
- Zoro # G224223862
product price:Â
$
66.59
/ea
Key Features
Fitting Side 3 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Material Grade
C12200
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Compatible Tube Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017743
- Zoro #
- G224223862
- UPC #
- 683264177437
- Country of Origin
- Hungary
- Item
- Crimp Tee
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Side 1 Connection Type
- Press-fit
- Material Grade
- C12200
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tube Material
- Copper
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Connector Type
- Coupling
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Color
- Copper
- Series
- ApolloPress
- Fitting Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Includes Center Stop
- Dimple Center Stop
- Fitting Features
- Rigid
- Finish
- Milled
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Fitting Side 3 Copper Tube Size
- 1 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Overall Length
- 5 5/32 in
- Wire Rope Length
- 5 5/32 in
- Length
- 5 5/32 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 5/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.