Shop APOLLO
See all product information
Create Account
Apollo Press Union - Male, PxMPT, 1/2"
- Mfr # 10075884
- Zoro # G225074746
product price:Â
$
30.29
/ea
Key Features
Series
ApolloPress
Operating Pressure - Maximum
300 psi
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
O-Ring Material
EPDM
Center Stop Type
No Center Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10075884
- Zoro #
- G225074746
- UPC #
- 683264758841
- Country of Origin
- United States
Dimensions
- Center-to-End 1 Length
- 1 17/32 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Center-to-End 2 Length
- 1 5/16 in
- Overall Length
- 1 1/4 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
Description
Crimp Union, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/4 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.