Shop APOLLO
See all product information
Create Account
Coupling - Reducing
- Mfr # 10075144
- Zoro # G725075397
product price:Â
$
33.59
/ea
Key Features
Finish
Milled
O-Ring Material
EPDM
Fitting Material
Copper
Resistance Properties
Corrosion-Resistant
Center-to-End 2 Length
29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075144
- Zoro #
- G725075397
- UPC #
- 683264751446
- Country of Origin
- United States
- Item
- Crimp Coupling
- Finish
- Milled
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- Resistance Properties
- Corrosion-Resistant
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- For Media Type
- Non-Potable Water, Potable Water
- Connector Type
- Coupling
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Series
- ApolloPress
- Color
- Copper
- Material Grade
- C12200
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Center Stop Type
- No Center Stop
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
Dimensions
- Center-to-End 2 Length
- 29/32 in
- Center-to-End 1 Length
- 29/32 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Overall Length
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 1 1/2 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.