
BV, 1-1/4"PRESS, FP, BRZ, SS TRIM
Mfr # 77W14610A
Zoro # G816059473
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
Pipe Size
1 1/4 in
For Media
Cooling, Heating, Non-Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77W14610A
Zoro #
G816059473
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 1/4 in
Overall Length
9.5 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Details
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
Two-Piece
For Media
Cooling, Heating, Non-Potable Water
Connection Type
Press x Press
Item
Ball Valve
Seal Material
EPDM
Stem Material
Stainless Steel
Standards
ARRA Compliant, Build America Buy America (BABA) Act, Buy American Act (BAA)
Body Material
Bronze
Stem Type
Blowout Resistant
Handle Type
Lever
Max. Pressure
300 PSIg
Seat Material
RPTFE
Valve Series
77W
Operating Temperature - Maximum
250 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
0 Degrees F
Vented Ball Valve
Vented
Vacuum Service Rating
29 in Hg
Description
Ball Valve, Body Material Bronze, For Media Cooling, Heating, Non-Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 300 psig, Vacuum Service Rating 29 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 1/4 in, Seal Material EPDM, Seat Material RPTFE, Stem Material Stainless Steel, Connection Size - Side 2 1 1/4 in, Connection Type - Side 1 Press, Stem Type Blowout Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.